Shop ABLOY

Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle

  • Mfr # PL362B-KA

  • Zoro # G9357056


product price: 
$
382.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
9/16 in
Body Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PL362B-KA
Zoro #
G9357056
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
9/16 in
Shackle Height
1 in
Shackle Width
1 1/4 in
Body Thickness
1 3/16 in
Body Height
3 25/32 in
Body Width
2 53/64 in
Shackle Diameter
37/64 in
Lock Body Thickness
1 3/16 in
Lock Body Width
2 53/64 in
Lock Body Height
3 25/32 in

Details

Item
Padlock
Keying
Keyed Alike
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Covered Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Weather Proof
Yes
Number of Keys
2
Keyway Type
Sentry
Number of Bumpers
0
Key Type
Alike
Marine Grade Weather Proof
Yes
Control Key Registration Required
Yes
Rekeyable
No
Number of Pins
0 Pin
Opens with Key No.
SENTRY-KEY
Includes Dust Cover
Yes
Security Level
General Security
Lock Body Finish
Chrome-Plated
Master Key Included
No
Lock Type
Keyed Padlock
Lock Body Color
Silver
Shackle Finish
Chrome Plated
Environment
Indoor and Outdoor
Number of Locks in Pack
1
Corrosion-Resistant
Yes
Vertical Shackle Clearance
1 in
Lock Body Shape
Rectangular
Standards
EN12320
Key Locking Mechanism
Disc Tumbler
Includes ID Tag
No
Horizontal Shackle Clearance
1 1/4 in
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Key Retaining
Yes
Series
ABLOY PL362
Compatible Cylinder Brand
Abloy
Lock Body Material
Steel
Shackle Shape
Rounded
Includes Chain
No
Interchangeable Core
No
Includes Lock Cover
No
Resistance Properties
Corrosion Resistant
Cover Included
Dust Cover

Description

Padlock, Shackle Dia. 9/16 in, Shackle Height 1 in, Shackle Width 1 1/4 in, Shackle Material Hardened Steel, Body Height 3 25/32 in, Body Width 2 53/64 in, Body Thickness 1 3/16 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Alike, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.