Fire Extinguisher, 5 lb Capacity, Class BC , UL Rating30B:C , Potassium Bicarbonate

  • Mfr # B479T

  • Zoro # G4764435


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Extinguisher Capacity
5 lb
UL Rating
30B:C
Extinguishing Agent Material Composition
Potassium Bicarbonate
Cylinder Material
Steel
For Fire Type
Flammable Liquid, Gases, Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B479T
Zoro #
G4764435
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
15 1/4 in
Manufacturer Warranty Length
6 yr
Cylinder Diameter
4-1/4 in

Details

Item
Fire Extinguisher
Extinguisher Capacity
5 lb
UL Rating
30B:C
Extinguishing Agent Material Composition
Potassium Bicarbonate
Cylinder Material
Steel
For Fire Type
Flammable Liquid, Gases, Oil
Charging
Rechargeable
For Location
Indoor/Outdoor
Includes
Mount Bracket
Extinguisher Class
BC
Extinguishing Agent Type
Potassium Bicarbonate
Discharge Time
12 sec
Standards
UL and US
Valve Material
Brass
Hose Included
Yes
Handle Material
Aluminum
Pressure Type
Stored
Usable Life
6 yr
Included Mount Bracket
Wall/Vehicle Bracket
Includes Mounting Hardware
Yes
Maximum Discharge Distance
18 ft
Minimum Operating Temperature
-65 Degrees F
Mount Type
Bracket
Cylinder Color
Red
For Environment
Oil, Gas, Chemical and Utilities Industries, transportation
Container Type
Cylinder
Fill Type
Charged and Filled
Cylinder Finish
Powder Coated
Market
Industrial
Maximum Operating Temperature
120 Degrees F
Maximum Operating Pressure
195 psi

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 4 1/4 in, Cylinder Height 15 1/4 in, Cylinder Material Steel, Discharge Time 12 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Fill Type Charged and Filled, For Environment Oil, Gas, Chemical and Utilities Industries, transportation, For Fire Type Flammable Liquid, Gases, Oil

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.