Antiseize Tape, 1/2 In. W, 600 In. L
- Mfr # 36336
- Zoro # G3315864
product price:Â
$
19.29
/ea
Key Features
Material
Nickel Filled with PTFE
Overall Length
50 ft
Thickness
0.004 in
Color
Gray
Backing Material
Nickel-Filled PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36336
- Zoro #
- G3315864
- UPC #
- 815443011991
- Country of Origin
- United States
- Item
- Anti-Seize Tape
- Material
- Nickel Filled with PTFE
- Color
- Gray
- Backing Material
- Nickel-Filled PTFE
- Tape Type
- Pipe Thread Sealant Tape
- Gas Pressure Range
- 0 to 300 psi
- Standards
- MIL-T-27730A, OSHA GHS, RoHS Compliant
- Liquid Pressure Range
- 0 to 10,000 psi
- Maximum Operating Temperature
- 550 Degrees F
- Resistance Properties
- Antisieze, Chemical Resistant
- Minimum Linear Density
- 1.2 g/cc
- Maximum Linear Density
- 1.5 g/cc
- Maximum Operating Pressure for Gases
- 300 psi
- For Material Type
- Stainless Steel
- Non-Toxic
- Yes
- Maximum Operating Pressure for Liquids
- 10,000 psi
- Specific Sealing Application
- For Stainless Steel Thread Sealing
- Minimum Operating Temperature
- -450 Degrees F
- Series
- POLY-TEMP(R) Nickel
- Wire Color
- Gray
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 50 ft
- Thickness
- 0.004 in
- For Maximum Thread Diameter
- 1/2 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Anti-Seize Tape, Specific Sealing Application For Stainless Steel Thread Sealing, Series POLY-TEMP(R) Nickel, Overall Width 1/2 in, Overall Length 50 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 300 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Gray, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.