Shop ANTI-SEIZE TECHNOLOGY

Gas Line Sealant Tape, 3/4 x 520 In

  • Mfr # 46350A

  • Zoro # G3380851


product price:  $11.19
/ea

Key Features

Material
PTFE
Thickness
0.004 in
Color
Yellow
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46350A
Zoro #
G3380851
UPC #
815443013780
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3/4 in
Overall Length
43 ft
Thickness
0.004 in
Overall W x L
3/4 in x 43 ft
For Maximum Thread Diameter
3/4 in
Wire Rope Length
43 ft

Details

Item
Thread Sealant Tape
Material
PTFE
Color
Yellow
Backing Material
PTFE
Tape Type
Pipe Thread Sealant Tape
Standards
C.I.D. Spec A-A-58092, CSA #4-90, MIL-T-27730A, OSHA GHS, REACH SVHC, RoHS 3, UL Listed
Gas Pressure Range
0 to 2250 psi
Liquid Pressure Range
0 to 10,000 psi
Maximum Operating Pressure for Gases
2,000 psi
Minimum Operating Temperature
-400 Degrees F
Linear Density Range
1.2 g/cc 1.5 g/cc
For Material Type
Metal, Plastic
Maximum Operating Temperature
550 Degrees F
Series
POLY-TEMP(R) GAS (XHD)
Maximum Linear Density
1.5 g/cc
Brand & Series
ANTI-SEIZE TECHNOLOGY POLY-TEMP(R) GAS (XHD)
Specific Sealing Application
For Gas
Minimum Linear Density
1.2 g/cc
Clean Up Method
Mineral Spirits
Density Grade
Extra-High Density
Compatible Materials
Aluminum, Brass, Copper, Iron, Plastics, Steel
For Fluid Type
Alcohol, Natural Gas, Oxygen, Propane, Water
Operating Temperature Range
-400 Degrees F to 550 Degrees F
Tape Properties
For Gas Lines
Maximum Operating Pressure for Liquids
10,000 psi
Resistance Properties
Chemical Resistant
Non-Toxic
Yes

Description

Thread Sealant Tape, Specific Sealing Application For Gas, Series POLY-TEMP(R) GAS (XHD), Overall Width 3/4 in, Overall Length 43 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 550 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 2,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.2 g/cc, Color Yellow, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.