Ariat
Loose Fit FR Jeans, Men's, L, 30x38
Mfr # 10014450
Zoro # G801968889
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name Denim
- Fabric Weight 13 oz
- Maximum Waist Size 38 in
- Color Blue
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Adjustable Temples, Anti-Fog (120CAF)
- ZING Sign, Danger Fall Hazard, 7x10", PL (10114)
- LINCOLN ELECTRIC Welding Jacket (K4931-5XL)
- GASCO Calibration Gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.5)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- ARIAT Slim Adkins Straight Leg, Size 29" x "34 (10034625)
- NATIONAL SAFETY APPAREL Leggings, Aluminized Carbon Kevlar(R) (L05NLNLVCXXXL)
- Ariat Workwear and Protective Clothing