Bell Outdoor
Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum
Mfr # 5337-1
Zoro # G1769128
Sold in multiples of 12 for $117.00
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Material Aluminum
- Width 4.500 in
- Depth 2 in
- Height 4.5 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE RELIANCE 45C40 AUTOMATE DUAL 115V-AC/DC INPUT MODULE (45C40)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 3R, 4, 4X, Hinged (A1008CHNFSS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Yellow (HS364-S200-YELLOW)
- ANTUNES 801111301 Jd-2 (Blue) Air (801111301)
- BELL OUTDOOR Weatherproof Electrical Box, 30.2 cu in, Double Gang, 2 Gang, Aluminum (5340-0)
- BELL OUTDOOR 1 -Gang Vertical Weatherproof Cover, 2.75" W, 4.5" H (5028-0)
- BELL OUTDOOR Weatherproof Electrical Box, 9.5 cu in, Single Gang, 1 Gang, Aluminum (5400-0)
- BELL OUTDOOR Round Weatherproof Cover, 4.263" W, 4.263" H (PBC300WH)
- BELL OUTDOOR 1 -Gang Horizontal Weatherproof Cover, 4.563" W, 2.813" H (5101-0)
- BELL OUTDOOR 3 -Gang Vertical Weatherproof Cover, 4.531" W, 6.406" H (5177-0)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- Bell Outdoor Electrical Boxes