Rod, Brazing, Flux Coated, 3/32, 1Lb., PK24

  • Mfr # WB5

  • Zoro # G1133194


product price:  $29.99
/pk 24, $1.25/ea

Key Features

Process
Brazing
Standards
AWS A5.8
Length (In.)
18 in
Dia. (In.)
3/32 in
Brazing Range (F)
1595 to 1620
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WB5
Zoro #
G1133194
UPC #
070042195804
Country of Origin
United States

Dimensions

Length (In.)
18 in
Dia. (In.)
3/32 in
Overall Diameter
3/32 in
Compatible Chuck Size
1,595 Degrees F
Container Size
1 lb
Overall Length
18 in

Details

Process
Brazing
Standards
AWS A5.8
Brazing Range (F)
1595 to 1620
Container
Box
Material
Bronze
Application
For High Strength Joints and Overlap on Steel, Cast Iron, Copper, Brass, Bronze, Yellow Brass and Galvanized Parts
Item
Brazing Alloy
Includes
Flux Coating
Container Type
Box
Alloy Form
Rod
Liquidus
1,630 Degrees F
Joining Applications
Brass to Cast Iron, Brass to Copper, Brass to Galvanized Iron, Brass to Stainless Steel, Brass to Steel, Cast Iron to Cast Iron, Cast Iron to Copper, Cast Iron to Galvanized Iron, Cast Iron to Stainless Steel, Cast Iron to Steel, Copper to Galvanized Iron, Copper to Stainless Steel, Copper to Steel, Galvanized Iron to Stainless Steel, Galvanized Iron to Steel, Stainless Steel to Stainless Steel, Stainless Steel to Steel, Steel to Steel
Finish/Coating
Bare
Alloy Type
Low-Fuming Bronze
Flux Application
Flux Required for Brass to Cast Iron, Flux Required for Brass to Copper, Flux Required for Brass to Galvanized Iron, Flux Required for Brass to Stainless Steel, Flux Required for Brass to Steel, Flux Required for Cast Iron to Cast Iron, Flux Required for Cast Iron to Copper, Flux Required for Cast Iron to Galvanized Iron, Flux Required for Cast Iron to Stainless Steel, Flux Required for Cast Iron to Steel, Flux Required for Copper to Galvanized Iron, Flux Required for Copper to Stainless Steel, Flux Required for Copper to Steel, Flux Required for Galvanized Iron to Stainless Steel, Flux Required for Galvanized Iron to Steel, Flux Required for Stainless Steel to Stainless Steel, Flux Required for Stainless Steel to Steel, Flux Required for Steel to Steel
AWS Classification
RBCuZn-C
Capacity Shingles
1,630 Degrees F
Solidus
1,595 Degrees F
Tensile Strength
50 to 60 ksi
Silver Content
0 %
Minimum Brazing Temperature
1,595 Degrees F
Maximum Brazing Temperature
1,630 Degrees F

Description

Brazing Alloy, Process Brazing, Alloy Type Low-Fuming Bronze, Silver Content 0 Percent, AWS Classification RBCuZn-C, Overall Diameter 3/32 in, Overall Length 18 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,595 Degrees F, Liquidus 1,630 Degrees F, Capacity Shingles 1,630 Degrees F, Compatible Chuck Size 1,595 Degrees F, Container Size 1 lb, Tensile Strength 50 to 60 ksi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.