This item is Discontinued.
This item is Discontinued.
Vacuum Bag, 17 1/2 in H, Fleece, PK5 (Discontinued)
Mfr #
VAC013
Zoro #
G5237197
UPC # 000346334326
Country of Origin Germany
Category Dust Collector Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- VAC013
- Zoro #
- G5237197
- UPC #
- 000346334326
- Country of Origin
- Germany
Dimensions
- Length
- 1 1/4 in
- Height
- 17 1/2 in
- Width
- 15-3/4"
- Width/Diameter
- 12 3/4 in
Details
- Item
- Vacuum Bag
- For Use With
- Mfr. No. PL1682, JS470E, JS470E
- Includes
- (5) Bags
- Material
- Paper
- Bag Type
- Dry
- Bag Pickup Type
- Dry
- Ply Count
- 1-Ply
- For Vacuum Type
- Handheld Vacuum, Shop Vacuum
- Fits Vacuum Models
- 3931-Series
- Fits Vacuum Brand
- Bosch
- Bag Filtration Type
- Standard
- Bag Product Grouping
- Vacuum Bag
- Bag Reusability
- Reusable
- Bag Material
- Fleece
- Compatible Series
- 3931-Series Vacuum Cleaners
- Compatible Brand
- Bosch
- Vacuum Filtration Type
- Standard
- Filter Efficiency
- 99.97% at 0.3 Microns
Description
Vacuum Bag, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Bag Filtration Type Standard, Filter Efficiency 99.97 Percent at 0.3 Microns, Bag Material Fleece, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Reusable, Height 17 1/2 in, Length 1 1/4 in, Width/Diameter 12 3/4 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.