This item is Discontinued.

Brady Portable Label Printer, TLS 2200(R) Thermal Series 113340

Portable Label Printer, TLS 2200(R) Thermal Series (Discontinued)

  • Mfr # 113340
  • Zoro # G6174996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113340
Zoro #
G6174996
UPC #
662820920793
Country of Origin
Mexico

Dimensions

Max. Tape Width
2"
Font Size
4 to 72 pt

Details

Item
Portable Label Printer
Printer Series
TLS 2200(R) Thermal
For Use With
Label Mark Label Design Software/CodeSoft Software
Printer Kit Type
Label Printer
Label Formats Supported
Continuous and Die-Cut Labels
Stand Alone Printing / PC Required
Stand Alone or PC Printing
Maximum Print Speed
0.5 in/sec
Printer Display
None
Font Range
4 to 72
Color Printing Capability
Single Color
Printhead Resolution
203 dpi
Printer Weight
2.75 lb
Features
Print Length Up to 54" (50.8mm), Adjustable for 6 Different Widths of Labels, Built-In Industrial Label Cutter, Custom TrueType Font, 750 Labels Per Day
Printer Connectivity
Serial
Includes
AC Adapter, LabelMark Standard, Manual, PTL-97-423 Label, Quick Start Guide, R6410 Ribbon Cartridge, Serial Communications Cable, TLS PC Link Printer
Printing Software Compatibility
CodeSoft(TM), LabelMark(TM) Labeling Software
Application
Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID
Printer Power Options
AC Adapter, Rechargeable Battery
Warranty
1 yr
Standards
FCC Part 15 Class A
Color
Gray/Black
Display
(2) Line Liquid Crystal (LCD)
Printhead
Thermal Transfer

Description

Portable Label Printer, Color Printing Capability Single Color, Application Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID, Printhead Resolution 203 dpi, Label Formats Supported Continuous and Die-Cut Labels, Display (2) Line Liquid Crystal (LCD), Printer Connectivity Serial, Color Gray/Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.