This item is Discontinued.

Briggs & Stratton Snow Blower, Gas, 27 in Clearing Path, 12 in Auger Diameter, 11.5 ft-lb Torque 1696619

Snow Blower, Gas, 27 in Clearing Path, 12 in Auger Diameter, 11.5 ft-lb Torque (Discontinued)

  • Mfr # 1696619
  • Zoro # G0463998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1696619
Zoro #
G0463998
UPC #
059307074139
Country of Origin
China

Dimensions

Auger Diameter
12 in
Inlet Height
20 in
Wheel Width
4 in
Chute Turning Radius
200 Degrees
Wheel Dia.
14 in
Width
27"
Clearing Depth
20 in
Wheel Diameter
14 in

Details

Item
Gas-Powered Walk-Behind Snow Blower
Fuel Type
Gas
Clearing Path
27 in
Torque
11.5 ft-lb
Engine Brand
Briggs and Stratton
Displacement
250 cc
Stages
2
Features
250cc
Drive Type
Disc
Chute Rotation
Dash Mount Crank
Skid Shoe Type
Steel Reversible
Integrated Hand Warmers
No
Start Type
Electric Ignition
Auger Type
Notched
Chute Construction
Steel
Fuel Tank Capacity
3.2 qt
Lights
Yes
Engine Displacement
250 cc
Number of Stages
Two
Product Type
Walk-Behind Snow Blower
Includes Head Lights
Yes
Chute Material
Steel
Auger Material
Notched
Chute Control
Dash Mount Crank
Stage
Two-Stage

Description

Gas-Powered Walk-Behind Snow Blower, 27 in Clearing Path, Auger Diameter 12 in, Inlet Height 20 in, 11.5 ft-lb Torque, Fuel Type Gas, Displacement 250 cc, Engine Brand Briggs and Stratton, Drive Type Disc, Stages 2, Start Type Electric Ignition, Fuel Tank Capacity 3.2 qt, Wheel Dia. 14 in, Wheel Width 4 in, Auger Type Notched, Chute Construction Steel, Chute Rotation Dash Mount Crank, Chute Turning Radius 200 Degrees , Integrated Hand Warmers No, Skid Shoe Type Steel Reversible, Lights Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.