Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (Discontinued)
- Mfr # 2GK9178XG
- Zoro # G3912763
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2GK9178XG
Zoro #
G3912763
UPC #
-
Country of Origin
Mexico
Dimensions
Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.406 in
Overall Height
1.57 in
Overall Width
0.75 in
Overall Depth
1.31 in
Stem Diameter
0.41 in
Mounting Hole Diameter
0.5 in
Stem Thread Size
6-32 NC-2
Description
Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, AC Contact Rating 20 A @ 277 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.406 in, Stem Color Silver, Special Features Seal In Bushing, Standards CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.