Battery Terminal Protector, 12 oz

  • Mfr # 03175

  • Zoro # G1311055


product price:  $17.19
/ea

Key Features

Container Size
12 oz
Flash Point
Less than 0 Degrees F
Specific Gravity
1.01
VOC Content
86%
Net Weight
7.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03175
Zoro #
G1311055
UPC #
078254031750
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Flash Point
Less than 0 Degrees F
Specific Gravity
1.01
VOC Content
86%
Net Weight
7.5 oz
Standards
RoHS Compliant
Application
Battery posts, terminals, hold-downs and casings used in vehicles, boats, handling equipment and uninterrupted power supplies (UPS), and used for computer, security and emergency back-up systems.
Chlorinated/Non Chlorinated
Non-Chlorinated
Boiling Point
118 Degrees F
Item
Battery Terminal Protector
Series
Battery Terminal Protector
Flammability
Flammable
Product Form
Aerosol
VOC Content Weight Percentage
86.3 %
Cleaner Type
Battery Corrosion Preventative
Butyl-Free
Butyl-Free
Base Type
Solvent
VOC Content Weight
5.23 lb/gal
Lubricant Color
Red
Lubricant Container
Aerosol Spray Can

Description

Product Description


Soft, dry, lead-free protective coating that keeps moisture, salts and road grime from corroding metal contacts. Prevents corrosion-related leakage. Red color provides easy visual inspection.


Features and Benefits


•Enhances battery life and power
•Prevents corrosion-related leakage
•Soft, flexible film will not become brittle, crack or peel
•Red color provides easy visual inspection
•Prevents hard starts and battery failure
•Protects instantly

Applications


•Battery Posts
•Terminals
•Hold-Downs and Casings Used in Vehicles
•Boats
•Handling Equipment and Uninterrupted Power Supplies (Ups)
•Used For Computer
•Security and Emergency Back-Up Systems

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.