Shop DANBY

Refrgeratr and Freezr, 10.1 cu.ft., SS/Blk

  • Mfr # DFF101B1BSLDB

  • Zoro # G4443321


product price: 
$
779.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
26 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFF101B1BSLDB
Zoro #
G4443321
UPC #
067638999700
Country of Origin
China
Refrigerator Style
Top-Freezer
Color
Black
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Energy Star Compliant
No
Features
Frost-Free Operation
Refrigerant Type
R-600a
Residential / Commercial
Both
Door Style
Solid, Swing
Number of Sections
2
Hz
60 Hz
Amps
1.5 A
Standards
CSA Approved, DOE, NRCan
Defrost
Automatic
Freezer Temperature Range (C)
-13.3 Degrees to -24 Degrees C
Total Capacity
10.1 cu ft
Plug Type
5-15P
Refrigerator Temperature Range (C)
0 Degrees to 10 Degrees C
Refrigerator Capacity
7.4 cu ft
Includes
(2) Crisper Drawers, (5) Door Shelves, LED Light
Freezer Temperature Range (F)
8.1 Degrees to 11.2 Degrees
Door Hinge
Swing
Commercial / Residential
Both
Number of Shelves
8
Control Type
Mechanical
Item
Top-Freezer Refrigerator
Freezer Capacity
2.7 cu ft
Refrigerator Temperature Range (F)
32 Degrees to 50 Degrees
Door Type
Reversible
Minimum Refrigerator Temperature
32 Degrees F
Door Swing
Reversible
Minimum Freezer Temperature
8.1 Degrees F
Current
1.5 A
Frequency
60 Hz
Perfomance
Commercial/Residential
Shelf Material
Glass
Power Source
Electric
Includes Freezer
Yes
Includes Ice Maker
No
Maximum Refrigerator Temperature
50 Degrees F
Maximum Freezer Temperature
11.2 Degrees F
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.4 cu ft, Freezer Capacity 2.7 cu ft, Overall Height 59 1/2 in, Overall Width 23 3/8 in, Overall Depth 26 1/8 in, Color Black, Energy Star Compliant No, Number of Shelves 8, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Cord Length 5 1/4 ft, Current 1.5 A, Door Hinge Swing, Door Style Solid, Swing, Door Swing Reversible

Ratings & reviews