Shop DAYTON
See all product information
Create Account
Open Slot Reducing Bushing, 1 in OD, PK3
- Mfr # 2X775
- Zoro # G0315445
product price:Â
$
12.19
/pk of 3, $4.06/ea
Key Features
Item - Reducing Bushings
Open Slot Reducing Bushing
Inside Dia.
3/4 in
Outside Dia.
1 in
Length
1 1/4 in
Length (In.)
1-1/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X775
- Zoro #
- G0315445
- UPC #
- 044861023754
- Country of Origin
- United States
- Item - Reducing Bushings
- Open Slot Reducing Bushing
- Material
- Steel
- Function
- Instantly Adapts Larger Bores of Various Tools with Smaller Diameter Shafts
- Slot
- 3/16 in Open, For Keyway and Setscrew
- Item
- Reducing Bushing
- Finish
- Galvanized
- Application
- Pulleys, Gears and Sprockets, to Smaller Diameter
- System of Measurement
- Inch
- Reducing Bushing Type
- Open Slot
- Resistance Properties
- Corrosion Resistant
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Inside Dia.
- 3/4 in
- Outside Dia.
- 1 in
- Length
- 1 1/4 in
- Length (In.)
- 1-1/4
- Inside Dia. (In.)
- 3/4
- Outside Dia. (In.)
- 1
- Slot Width
- 3/16 in
- Inside Diameter
- 3/4 in
- Outside Diameter
- 1 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
Description
Reducing Bushing, Inside Diameter 3/4 in, Material Steel, Outside Diameter 1 in, Overall Length 1 1/4 in, Reducing Bushing Type Open Slot, System of Measurement Inch, Application Pulleys, Gears and Sprockets, to Smaller Diameter, Finish Galvanized, Resistance Properties Corrosion Resistant, Slot Width 3/16 in, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.