Belt and Disc Sander, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60 Grinding Wheel Grit

  • Mfr # 3NYA7

  • Zoro # G2181995


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

For Max. Wheel Dia.
8 in
Belt SFPM
4500
Max. RPM
3450
Phase
Single-Phase
Arbor Hole Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3NYA7
Zoro #
G2181995
UPC #
190735292990
Country of Origin
China

Dimensions

For Max. Wheel Dia.
8 in
Arbor Hole Size
5/8 in
For Max. Wheel Thickness
3/4 in
Belt Size (In.)
2 x 48
Overall Depth (In.)
14
Overall Width (In.)
20
Dust Collection Port Size (In.)
2
Idler Drum Size (In.)
2x5
Disc Dia. (In.)
8
Overall Height (In.)
25-1/2
Platen Size (In.)
2-1/2 x 12-1/4
Wheel Dia. (In.)
8
Arbor Size
5/8 in
Overall Width
20 in
Overall Length
14 in
Overall Height
25 1/2 in
Belt Table Size
2 1/2 in x 4 1/2 in
Belt Length
48 in
Disc Table Size
4 in x 2 in
Cord Length
72 in
Idler Drum Size
2 in Diameter
Min. Belt Width
1 in
Max. Belt Width
2 in
Dust Collection Port Size
2 in
Belt Table Width
2 1/2 in
Platen Length
12 1/4 in
Tool Height
26 in
Maximum Board Length
10 3/4 in
Grinding Wheel Diameter
8 in
Minimum Board Width
0.5 in
Platen Width
2 1/2 in
Maximum Board Width
2 in
Idler Drum Diameter
2 in
Tool Length
26 in
Tool Width
21 in
Minimum Board Length
4 in
Minimum Board Thickness
1/2 in
Belt Width
2 in
Idler Drum length
2 1/8 in
Belt Table Length
4 1/2 in

Details

Item
Belt and Disc Sander
Belt SFPM
4500
Max. RPM
3450
Phase
Single-Phase
Standards
CSA
Grinding Wheel Grit
60
Voltage
230 V
HP
3/4
Corded/Cordless
Corded
Corded/Banded
Corded
Agency Compliance
CSA
Belt Table Tilt Angle (Deg.)
0 to 60
Table Work Surface (In.)
2-3/4 x 4-1/4
Hz
60
Amps AC
7.0/3.5
Arbor Hole (In.)
5/8
Disc Speed (RPM)
3450
Features
Adjustable Tool Rests, Dust Collection Ports, Dust Port on Wheel Guard and Belt Guard, Locking Paddle Safety Switch, Wheel and Belt Guards
Table Material
Cast Iron
Includes
Eye Shield, Grinding Wheel, Sanding Belt, Spark Arrestor, Tool Rests
Application
Deburring, Grinding, Paint Removal, Sanding, Sharpening
Dust Management
Dust Port on Wheel Guard and Belt Guard
Current
7 A
Number of Speed Settings
1
Max. Belt Speed
4,500 fpm
Frequency
60 Hz
Dust Sealed Switch
Yes
Switch Type
Locking Paddle
Speed Setting
Single Speed
Bearing Type
Ball Bearing
Disc Table Material
Cast Aluminum
Number of Pieces
7
Belt Table Tilting Angle
0 Degrees to 60 Degrees
Belt Orientation
Horizontal, Vertical
Belt Table Angle Setting
0 Degrees to 60 Degrees
Disc Table Tilting Angle
0 Degrees to 45 Degrees
Max. Disc Speed
3,450 RPM
Lights Included
No
Electrical Connection
Cord
Belt Table Material
Cast Iron
Plug Type
Three-Prong
Duty
Intermittent Duty
Min. Disc Speed
3,450 RPM
Electrical Protection
Grounded
For Use On
Metal or Wood
Wattage
600 W
Disc Table Angle Setting
0 Degrees to 45 Degrees
Horsepower
3/4 hp
Tool Weight
74 lb
Min. Belt Speed
4,500 fpm
Min. Wheel Speed
3,450 RPM
Max. Wheel Speed
3,450 RPM
Housing Material
Rolled Steel
Number of Speeds
1
Machine Type
Benchtop
Kit Contents
Adjustable Tool Rest, Belt Tool Rest, Belt Tool Rest Support, Eyeshield, Eyeshield Support, Fixed Tool Rest, Lock Knob, Spark Arrestor
Minimum Motor Speed
3,450 RPM
Cabinet Material
Metal
Belt Speed
4,500 SFPM
Speed Settings
Fixed
Power Source
Corded
Mounting Location
Benchtop
Maximum Motor Speed
3,450 RPM
Compatible Workpiece Material
Metal, Wood
Product Type
Belt and Wheel Grinder
Grinding Wheel Speed
3,450 RPM

Description

Belt and Disc Sander, Product Type Belt and Wheel Grinder, Compatible Workpiece Material Metal, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 3/4 hp, Mounting Location Benchtop, Belt Speed 4,500 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 3,450 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle Not Applicable, Maximum Disc Table Tilt-In Angle Not Applicable, Number of Speeds 1, Abrasive Mount Type Not Applicable, Arbor Hole Size 5/8 in, Belt Length 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.