This item is Discontinued.

Dayton 2" Machine Vise with Fixed Base 31LZ72

2" Machine Vise with Fixed Base (Discontinued)

  • Mfr # 31LZ72
  • Zoro # G9193651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31LZ72
Zoro #
G9193651
UPC #
190735255605
Country of Origin
India

Dimensions

Jaw Width
2"
Overall Height (In.)
2
Jaw Width (In.)
2 1/2 in
Throat Depth (In.)
1 in
Overall Length (In.)
10-1/4

Details

Base Type
Fixed
Jaw Deflection
0.010 in At 33 lb
Jaw Opening (In.)
2 1/2 in
Jaw Plate
0.002 in
Base
Fixed
Features
Extra Heavy Duty Vise
Type
Heavy Duty
Bed/Base
0.002 in
Clamping Force (Lb.)
450
Item
Machine Vise

Description

Machine Vise, Heavy Duty, Fixed Base, Jaw Width (In.) 2 1/2 in, Jaw Opening (In.) 2 1/2 in, Throat Depth (In.) 1 in, Overall Length (In.) 10-1/4, Overall Height (In.) 2, Clamping Force (Lb.) 450, Jaw Deflection 0.010 in At 33 lb, Jaw Plate 0.002 in, Bed/Base 0.002 in, Extra Heavy Duty Vise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.