This item is Discontinued.

Dayton 3" Machine Vise with Fixed Base 31LZ73

3" Machine Vise with Fixed Base (Discontinued)

  • Mfr # 31LZ73
  • Zoro # G9193667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31LZ73
Zoro #
G9193667
UPC #
190735255612
Country of Origin
India

Dimensions

Jaw Width
3 13/64 in
Overall Height (In.)
2
Overall Length (In.)
11
Jaw Width (In.)
3 13/64 in
Throat Depth (In.)
1 in
Throat Depth
1 in
Overall Height
2"
Overall Length
11"

Details

Base Type
Fixed
Features
Extra Heavy Duty Vise
Item
Machine Vise
Clamping Force (Lb.)
450
Bed/Base
0.002 in
Jaw Deflection
0.010 in At 33 lb
Type
Heavy Duty
Jaw Plate
0.002 in
Jaw Opening (In.)
3 1/4 in
Base
Fixed
Jaw Opening - Maximum
3 1/4 in

Description

If you're looking for a heavy-duty machine vise, the Dayton 31LZ73 is just what you need. It is perfect for light and medium-duty tasks in a variety of work environments. The extra heavy duty vise has a jaw width of 3", making it suitable for many different projects. It also has a jaw deflection of 0.010 in at 33 lb., which means that this bench vise can handle even the most difficult tasks with ease. With its fixed base, it provides stability and durability to your workspace. This heavy duty machine vise has a bed/base thickness of 0.002 in.. If you're looking for an efficient way to get the job done, then equip yourself with the Dayton 31LZ73 Machine Vise today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.