This item is Discontinued.

Dayton Plug-In, General Purpose Relay, Square, 10 A, 8 1A486

This item is Discontinued.

Dayton

Plug-In, General Purpose Relay, Square, 10 A, 8 (Discontinued)

Mfr # 1A486
Zoro # G2875031
UPC # 190735130995
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1A486
Zoro #
G2875031
UPC #
190735130995
Country of Origin
China

Dimensions

Body Width - Relay
1.53 in
Body Height - Relay
1.9 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.15 in
Overall Depth
2.15 in
Body Height
1.9 in
Body Depth
1.4 in
Body Width
1.53 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Base Shape
Square
Number of Pins
8
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
Status Indicator
Mechanical Flag
Pins
8
Base Type - Plug In Relay
Square
Socket
5X853
Power Consumption - Relay
1.2 W
Item - Relay
General Purpose Relay
Socket Code
C
Contact Form - Relay
DPDT
Coil Volts
12V DC
Number of Pins - Relay
8
Mounting - Relay
Plug In
AC Contact Rating - Relay
10A @ 277V
Base Type
Square
Push To Test
No
Contact Rating
10A @ 277VAC/30VDC
HP @ 240V
1/2 hp
Standards
E40944
Contact Material
Silver Alloy
HP @ 120V
1/3 hp
DC Contact Rating - Relay
10A @ 28V
Series
C Series
Horsepower @ 120V AC
1/3 hp
Horsepower @ 240V AC
1/2 hp
Push-To-Test Method
No Button
Motor Rated
Yes
Power Consumption
1.2 W

Description

General Purpose Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPDT, Current Rating 10 A, Number of Pins 8, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.53 in, Contact Material Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews