Dayton
4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L320
Zoro # G2666133
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L320
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 75.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE07
- DAYTON Shaft Extender Kit, 5/16 Dia x 4-1/2 L 12N974
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 12 # of Teeth 41B12F-5/8
- DYNABRADE Tune Up Kit For 11X733, 11X734 95600
- DAYTON 5VX1900 Cogged V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs 2L459
- DAYTON B115 V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs 3GWJ2
- DAYTON 3L200 V-Belt, 20" Outside Length, 3/8" Top Width, 1 Ribs 3L200
- DAYTON 4L460 V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs 4L460
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs 2L458
- DAYTON BX70 Cogged V-Belt, 73 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L282 6L282
- D&D 51" Outside Length, 1 1/2" Top Width, 2 Ribs 2/B48
- Dayton Power Transmission Belts