This item is Discontinued.

Dewalt Angle GrInder, 4-1/2In, 10 A, 11, 000 RPM (2 Pack) D28402-2

Angle GrInder, 4-1/2In, 10 A, 11, 000 RPM (2 Pack) (Discontinued)

  • Mfr # D28402-2
  • Zoro # G8579706
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D28402-2
Zoro #
G8579706
UPC #
-
Country of Origin
China

Dimensions

Tool Length
11-1/4"
Cord Length
8 ft.
Wheel Dia.
4 1/2 in
Spindle Thread Size
5/8"-11

Details

Item
Angle Grinder
No Load RPM
11,000
Nominal Amps
10
Handle Design
In-Line
Lock-off
No
Voltage
120
Lock-on
Yes
Corded/Cordless
Corded
Corded/Banded
Corded
Switch Type
Paddle
Speed Type
Single
Features
10.0A AC/DC 11,000 rpm Motor Designed for Faster Material Removal and Higher Overload Protection, Dust Ejection System(TM), Quick-Change(TM) Wheel Release, Keyless Adjustable Guard
Number of Conductors
1

Description

Angle Grinder, Switch Type Paddle, Spindle Thread Size 5/8 In.-11, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.