Safety Glasses, Smoke POL Lens, Black Frame, Half-Frame, Yes
- Mfr # DPG99-2PC
- Zoro # G3857946
product price:Â
$
27.29
/pk
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lens Color
Smoke POL
Frame Type
Half-Frame
Frame Color
Black
Polarized Lens
Yes
Standards
ANSI Z87.1+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPG99-2PC
- Zoro #
- G3857946
- UPC #
- 674326256917
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Smoke POL
- Frame Type
- Half-Frame
- Frame Color
- Black
- Polarized Lens
- Yes
- Standards
- ANSI Z87.1+
- UV Protection
- 99.9% UV Protection
- Features
- Adjustable Nosepiece.; Dual Mold Rubber Temples.; Glare Reducing Polarized Lens.; Comes with Neck Cord and DEWALT Carrying Bag.; Safety glass exceeds ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.
- Weight
- 0.2
Dimensions
- Length
- 7
- Height
- 3
- Dimensions
- 7 L x 3 H x 4.5 W
Description
DEWALT(R)DPG99 HDP(TM) Safety Glass, Package Quantity 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.