Shop DEWALT

TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H

  • Mfr # DWST17807
  • Zoro # G7419404

product price: 
$
25.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
TSTAK II
Material
Plastic
Overall Width
17 1/4 in
Overall Depth
6 3/8 in
Overall Height
13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWST17807
Zoro #
G7419404
UPC #
076174712155
Country of Origin
Israel
Item
Tool Box
Series
TSTAK II
Material
Plastic
Color
Black
Features
All Units can Stack on Top of the Other, Connected With Durable Side Latch, Bi-Material Handle on Top of Each Unit for Easy and Comfortable Lifting, Flexible Platform Allows Different Combinations, Heavy-Duty Metal Latches for Rust Resistance
Includes
Storage unit with bi-material handle on top for comfortable lifting
Number of Handles
2
Handle Type
Folding
Number of Drawers
0
Number of Pieces
1
Handle Design
Folding Front, Folding Top
Primary Tool Box Material
Plastic
Weight Capacity
66 lb
Portable Tool Box Product Grouping
Portable Tool Boxes
Tool Storage Type Included
Tool Box
Locking System
Padlock
Finish
Matte
Number of Trays
0
Number of Compartments
1
Closure Type
Latch
Number of Dividers
1
Handle Grip Style
Plastic Coated
Load Capacity per Drawer
66 lb
Body Finish
Matte
Number of Boxes
1
Stackable
Stackable
Includes Casters
Casters Not Included
Configuration
Individual Tool Box
Total Load Capacity
66 lb
Includes Drawers
Drawers Not Included
Includes Keys
Keys Not Included
Number of Keys Included
6
Total Storage Capacity
212 cu in
Handle Material
Plastic
Compatible Modular System
TSTAK(R)
Lid Style
Hinged
Part of a Modular System
Modular System Part
Drawer Slide Type
None
Front Closure
Latch
Shell Material
Plastic

Description

A rugged and durable tool box, the TSTAK® Deep Box easily fits cordless and corded power tools as well as accessories and attachments with ease. Ultra durable and ultra portable, the TSTAK® Deep Box is the professional alternative to the standard "tool box". Part of the TSTAK® storage system, all TSTAK® storage boxes and containers can easily be stacked and attached for quick organization and storage in the shop, or on the job site.


  • • Flexible platform allows different combinations

  • • All units can stack on top of the other, connected with durable side latches

  • • Bi-material handle on top of each unit for easy & comfortable lifting

Designed for:


  • • (1) Storage Unit

Additional Features:


  • • Heavy-duty metal latches for rust resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.