Shop DURHAM MFG

Prime Cold Rolled Steel, Drawer Bin Cabinet, 12 1/4 in D x 14 1/4 in H x 33 3/4 in W

  • Mfr # 007-95

  • Zoro # G2781563


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
33 3/4 in x 12 1/4 in x 14 1/4 in
Drawer HxWxD
(24) 5 15/32 in x 11 1/4 in x 3 3/16 in
Material
Prime Cold Rolled Steel
Color
Gray
Includes
Dividers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
007-95
Zoro #
G2781563
UPC #
714334007955
Country of Origin
United States

Dimensions

Overall WxDxH
33 3/4 in x 12 1/4 in x 14 1/4 in
Drawer HxWxD
(24) 5 15/32 in x 11 1/4 in x 3 3/16 in
Overall Height
14 1/4 in
Overall Width
33 3/4 in
Drawer Depth
11 1/4 in
Overall Depth
12 1/4 in
Drawer Height
3 3/16 in
Drawer Width
5 1/2 in
Depth
11-5/8"
Depth of Cabinet
11 1/2 in
Width
33-3/4"
Width of Cabinet
33 3/4 in
Height of Cabinet
14 1/4 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
24
Material
Prime Cold Rolled Steel
Color
Gray
Includes
Dividers
Number of Adjustable Dividers
2
Cabinet Color
Gray
Finish
Powder Coated
ESD Conductive
No
Bin Cabinet Style
Drawer
Bin Color
Gray
Number of Dividers
2
Divider Adjustment Increments
1 in
Number of Bins
24
Number of Removable Dividers
2
Adjustable Dividers
Yes
Stackable
Yes
Frame Assembled
Assembled
Method of Construction
Welded
Cabinet Finish
Powder Coated
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Cabinet Storage Components
Drawers
Drawer Handle Type
Full Width
No. of Drawers
24
Includes Dividers
Yes

Description

If you're looking for a cabinet to keep your parts organized, the Durham Mfg 007-95 is your solution. Whether you're a hobbyist or professional, it will help ensure that all of your parts are easily accessible. This cabinet has 24 total bins which can be adjusted to fit any size part. Each drawer measures 4 7/8 in. wide and 11 1/4 in. deep, while the height is 2 3/4 in.. The entire cabinet has a depth of 11 1/2 in., an overall height of 14 3/8 in., an overall width of 33 3/4 in., and an overall depth of 11 5/8 in.. Made from prime cold rolled steel, this durable storage unit is both sturdy and easy to clean. If you need a way to organize all of your tools and parts, the Durham Mfg 007-95 Drawer Bin Cabinet is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.