Shop DURHAM MFG

Prime Cold Rolled Steel, Drawer Bin Cabinet, 12 1/4 in D x 7 1/2 in H x 22 3/4 in W

  • Mfr # 003-95

  • Zoro # G1811083


product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
22 3/4 in x 12 1/4 in x 7 1/2 in
Drawer HxWxD
(8) 5 15/32 in x 11 1/4 in x 3 3/16 in
Material
Prime Cold Rolled Steel
Includes
(2) Dividers Per Drawer
Number of Adjustable Dividers
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
003-95
Zoro #
G1811083
UPC #
714334003957
Country of Origin
United States

Dimensions

Overall WxDxH
22 3/4 in x 12 1/4 in x 7 1/2 in
Drawer HxWxD
(8) 5 15/32 in x 11 1/4 in x 3 3/16 in
Overall Height
7 1/2 in
Drawer Width
5 1/2 in
Drawer Depth
11 1/4 in
Overall Depth
12 1/4 in
Overall Width
22 3/4 in
Drawer Height
3 3/16 in
Depth
11-5/8"
Depth of Cabinet
11 1/2 in
Width of Cabinet
22 3/4 in
Width
23-3/4"
Height of Cabinet
7 1/4 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
8
Material
Prime Cold Rolled Steel
Includes
(2) Dividers Per Drawer
Number of Adjustable Dividers
2
Cabinet Color
Gray
ESD Conductive
No
Bin Cabinet Style
Drawer
Finish
Powder Coated
Bin Color
Gray
Divider Adjustment Increments
1 in
Number of Dividers
16
Number of Bins
8
Number of Removable Dividers
2
Adjustable Dividers
Yes
Color
Gray
Stackable
Yes
Frame Assembled
Assembled
Method of Construction
Welded
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Drawer Handle Type
Full Width
Cabinet Storage Components
Drawers
No. of Drawers
8
Includes Dividers
Yes
Drawer Material
Steel
Drawer Color
Gray
Cabinet Material
Steel

Description

Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Gray, Drawer HxWxD (8) 5 15/32 in x 11 1/4 in x 3 3/16 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 16, Number of Drawers 8, Overall Depth 12 1/4 in, Overall Height 7 1/2 in, Overall Width 22 3/4 in, Stackable Yes, Divider Adjustment Increments 1 in, Adjustable Dividers Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 11 1/4 in, Drawer Handle Type Full Width

Ratings & reviews