Shop DURHAM MFG

Drawer Bin Cabinet with Prime Cold Rolled Steel, WxDxH is 33-13/16 x 12-5/16 x 7-3/8

  • Mfr # 013-95

  • Zoro # G2055864


product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Overall WxDxH
33 3/4 in x 12 1/4 in x 33 3/4 in
Drawer HxWxD
(12) 4 15/32 in x 11 1/4 in x 3 3/16 in
Material
Prime Cold Rolled Steel
Color
Gray
Includes
(2) Dividers Per Drawer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
013-95
Zoro #
G2055864
UPC #
714334013956
Country of Origin
United States

Dimensions

Overall WxDxH
33 3/4 in x 12 1/4 in x 33 3/4 in
Drawer HxWxD
(12) 4 15/32 in x 11 1/4 in x 3 3/16 in
Overall Width
33 3/4 in
Drawer Width
4 1/2 in
Overall Depth
12 1/4 in
Drawer Height
3 3/16 in
Drawer Depth
11 1/4 in
Overall Height
33 3/4 in
Depth of Cabinet
11 1/2 in
Depth
11-5/8"
Width of Cabinet
33 3/4 in
Width
33-3/4"
Height of Cabinet
7 1/4 in

Details

Item
Drawer Bin Cabinet
Number of Drawers
12
Material
Prime Cold Rolled Steel
Color
Gray
Includes
(2) Dividers Per Drawer
Number of Adjustable Dividers
2
Cabinet Color
Gray
ESD Conductive
No
Bin Cabinet Style
Drawer
Finish
Powder Coated
Bin Color
Gray
Number of Dividers
24
Divider Adjustment Increments
1 in
Number of Bins
12
Number of Removable Dividers
2
Adjustable Dividers
Yes
Stackable
Yes
Frame Assembled
Assembled
Method of Construction
Welded
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Finish - Cabinets
Powder Coated
Drawer Handle Type
Full Width
Cabinet Storage Components
Drawers
No. of Drawers
12
Includes Dividers
Yes
Drawer Material
Steel
Drawer Color
Gray
Cabinet Material
Steel

Description

Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Gray, Drawer HxWxD (12) 4 15/32 in x 11 1/4 in x 3 3/16 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 24, Number of Drawers 12, Overall Depth 12 1/4 in, Overall Height 7 1/2 in, Overall Width 33 3/4 in, Stackable Yes, Divider Adjustment Increments 1 in, Adjustable Dividers Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 11 1/4 in, Drawer Handle Type Full Width

Ratings & reviews