This item is Discontinued.

Eemax 120VAC, Commercial/Residential Electric Tankless Water Heater, 3000 W SP3012

120VAC, Commercial/Residential Electric Tankless Water Heater, 3000 W (Discontinued)

  • Mfr # SP3012
  • Zoro # G4001401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP3012
Zoro #
G4001401
UPC #
091654130106
Country of Origin
United States

Dimensions

Depth
3"
Height
10-3/4"
Width
5-1/4"
Wire Size
10 AWG

Details

Item - Water Heaters
Electric Tankless Water Heater
Item
Electric Tankless Water Heater
Water Heater Design
Point-of-Use
Water Heater Application
Undersink
Commercial / Residential
Commercial/Residential
Watts - Water Heaters
3000
Amps - Water Heaters
25
Voltage - Water Heaters
120
Min. Flow Activation
0.30 gpm
Phase - Water Heaters
1
Temp. Rise @ 2.5 GPM - Water Heaters
8 Degrees F
Temp. Rise @ 0.5 GPM
41 Degrees F
Temp. Range
Ambient Plus Temp Rise
Water Connection
3/8" Compression
Residential / Commercial
Commercial/Residential
Features
Cold Water Feed Only, Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - Fits Virtually Below Any Sink, on Demand Hot Water - Never Run Out, Compatible with Hands Free, Sensor, and Metering Faucets
Voltage
120VAC
Watts
3000
Standards
UL 499 File E86887(M)
Phase
1
Pressure Range
25 to 150 psi
Amps AC
25
Elements
Replaceable Cartridge Insert
Temp. Rise @ 1.5 GPM
13.6 Degrees F
Mounting
Vertical
Operating Voltage
120
Minimum Flow Activation
0.3 gpm
Current
25 A

Description

Electric Tankless Water Heater, Operating Voltage 120, Phase 1, Minimum Flow Activation 0.3 gpm, Overall Depth 3 in, Overall Height 10.75 in, Overall Width 5.25 in, Current 25 A, Features Cold Water Feed Only, Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99 Percent Energy Efficient, Compact Design - Fits Virtually Below Any Sink, on Demand Hot Water - Never Run Out, Compatible with Hands Free, Sensor, and Metering Faucets

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.