Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Extech Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps EX411A

Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (Discontinued)

  • Mfr # EX411A
  • Zoro # G1667723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX411A
Zoro #
G1667723
UPC #
793950384114
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr

Details

Multimeter Style
Full Size - Basic Features
Item
Digital Multimeter
Instrument Counts
2000
Basic DC Accuracy
+/-0.30% of Reading +2 Digits
Instrument Safety Rating
CAT III 600V
Max. AC Volts
750
Max. DC Volts
1,000
Max. AC Amps
20
Max. DC Amps
20
Audible Continuity
Yes
Max. Ohms
20 megohm
Calibration Certificate Included
No
Temp. Range
-4 Degrees to 1382 Degrees F
Interface
None
Data Logging
No
Bar Graph
No
Series
EXTECH (R) EX411
Peak Hold
No
Data Hold
Yes
Diode Test
Yes
Min./Max. Memory
No
Includes
Battery and Instructions, Holster, K-Type Temp Probe, Magnetic Hanging Strap, Multi-Position Tilt Stand, Test Leads
Display
Backlit LCD
Auto Power Off
Yes
Auto Ranging
No
AC Response
TRMS
Special Features
Input fuse protection and mis-connection warnings, Low current down to 0.1uA
Standards
CE, CUL, US
Battery Type
9V Alkaline
Bar Graph Included
No
Minimum/Maximum Memory
No
AC Response Calculation
TRMS
Maximum AC Voltage Measurement
750 V
Maximum DC Voltage Measurement
1,000 V
Maximum AC Current Measurement
20 A
Display Type
Backlit LCD
Maximum DC Current Measurement
20 A

Description

Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 750 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 2000, Special Features Input fuse protection and mis-connection warnings, Low current down to 0.1uA, Maximum AC Current Measurement 20 A, Calibration Certificate Included No, Maximum DC Current Measurement 20 A, Multimeter Style Full Size - Basic Features, AC Response Calculation TRMS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.