Digital Multimeter, 750 Max. AC Volts, 1000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (Discontinued)
- Mfr # EX450
- Zoro # G5041671
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX450
Zoro #
G5041671
UPC #
793950384503
Country of Origin
China
Dimensions
Manufacturers Warranty Length
3 yr
Description
Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT III 600V, Instrument Counts 2000, Special Features Built-in IR Thermometer, low current down to 0.1uA, Input fuse protection and mis-connection warnings, Calibration Certificate Included No, Multimeter Style Full Size - Basic Features
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.