Copy Stand, Black, 11 1/4in H
- Mfr # 21106
- Zoro # G4462665
product price:Â
$
18.99
/ea
Key Features
Material
Plastic
Sheet Capacity
125
Width
10 1/8 in
Height
11 1/4 in
Mounting Style
Desktop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21106
- Zoro #
- G4462665
- UPC #
- 077511211065
- Country of Origin
- China
Dimensions
- Width
- 10 1/8 in
- Height
- 11 1/4 in
- Overall Height
- 11 1/4 in
- Overall Width
- 10 1/8 in
- Paper Size
- Letter
- Fits Chest Size
- Adjustable Tilt and Height, Folds Flat for Storage
Details
- Item
- Copy Stand
- Material
- Plastic
- Sheet Capacity
- 125
- Mounting Style
- Desktop
- Color
- Black
- Features
- Adjustable Tilt and Height, Folds Flat for Storage
- Includes
- Removable Lineguide
- Product Type
- Copy Stand
- Line Guide Type
- Removable Line Guide
- Shell Material
- Plastic
- Wire Color
- Black
Description
Copy Stand, Mounting Style Desktop, Sheet Capacity 125, Height 11 1/4 in, Width 10 1/8 in, Color Black, Material Plastic, Features Adjustable Tilt and Height, Folds Flat for Storage, Includes Removable Lineguide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.