BC20M60 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (Discontinued)
- Mfr # BC20M60
- Zoro # G5266563
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BC20M60
Zoro #
G5266563
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
0.787
Overall Length
8
Hone Length
2-1/2 in
Abrasive Length
2.50
Details
Item
Flexible Cylinder Hone
Grit
60
Abrasive Material
Silicon Carbide
Weight
0.13
Recommended RPM
900 - 1000
Description
Flexible Cylinder Hone, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 60
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.