IR Smart Phone Adapter, 100 mK, -4 Degrees to 248 Degrees F, Auto Focus (Discontinued)
- Mfr # FLIR One for Android
- Zoro # G0321870
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLIR One for Android
Zoro #
G0321870
UPC #
812462020508
Country of Origin
China
Dimensions
Depth
0.70 in
Width
2.80 in
Manufacturers Warranty Length
1 yr
Height
1.00 in
Description
IR Smart Phone Adapter, Field of View 49 Degrees x 38 Degrees , Thermal Sensitivity 100 mK, Focus Method Auto, Includes Protective Case, Wall Charger with Cable and Instructions, Visual Light Resolution 640 x 480 Pixels, File Formats Radiometric JPEG, MPE4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.