Strainer, In Line, 3/8", Barb, Black

  • Mfr # 01740003G

  • Zoro # G2787242


product price: $23.49
/ea

Key Features

For Use With
Water
Screen Material
Stainless Steel
Pipe Size
3/8 in
Max. Fluid Temp.
125 Degrees F
Housing Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01740003G
Zoro #
G2787242
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Length
3 3/8 in
Height
2 1/4 in
Diameter
2 3/4 in
Connection Size
3/8 in
Mesh Size
35 mesh
Outgoing Tube Size
3/8 in
Incoming Tube Size
3/8 in

Details

Item
Inline Strainer
For Use With
Water
Screen Material
Stainless Steel
Max. Fluid Temp.
125 Degrees F
Housing Material
Polypropylene
Flow Rate
2 gpm
Max. Pressure
50 PSI
Bowl Color
Clear
Microns
420
Color
Black
Gasket Material
BUNA
Connection Type
Barb
Mesh
40
Material
Polypropylene
Application
Freshwater
Series
1740
Includes Screen
Yes
Maximum Temperature
125 Degrees F
Micron Rating
420 micron
Material Grade
304
Strainer Type
Mesh
Maximum Pressure
50 psi
Maximum Pressure at 100 deg F
70 psi

Description

Inline Strainer, Material Polypropylene, Connection Type Barb, Bowl Color Clear, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 70 psi, Length 3 3/8 in, Height 2 1/4 in, Screen Material Stainless Steel, Gasket Material Buna-N, Application Freshwater Applications, Color Black, Connection Size 3/8 in, Diameter 2 3/4 in, Flow Rate 2 gpm, For Use With Water, Includes Screen Screen Included, Incoming Tube Size 3/8 in, Material Grade 304, Maximum Pressure 50 psi, Maximum Temperature 125 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.