Digital Multimeter, 600 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # FLUKE-114

  • Zoro # G1052816


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, Holster, Installed 9V Battery, Quick Reference Guide
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-114
Zoro #
G1052816
UPC #
095969359108
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Pulse Width
No
Battery Size
9V
Depth
1.8 in
Overall Width
3.4 in
Overall Height
6.6 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, Holster, Installed 9V Battery, Quick Reference Guide
Standards
CSA, UL
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Instrument Safety Rating
CAT III 600V
Auto Ranging
Yes
Display
LCD
Calibration Certificate Included
No
Series
FLUKE (R) Fluke-114
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Multimeter Style
Compact - Basic Features
Max. Ohms
40 megohm
AC Response
TRMS
Duty Cycle
No
Peak Hold
No
Intrinsically Safe
No
Basic AC Voltage Accuracy
1.0% + 3 (DC, 45 Hz to 500 Hz)2.0% + 3 (500 Hz to 1 kHz)
Thermal Imaging
No
Maximum Resistance Measurement
40 megaohm
Maximum Frequency Measurement
50 kHz
Maximum Temperature Measurement
752 Degrees F
Battery Voltage
9V
Resistance Measurement Accuracy
+/-5%
Minimum Frequency Measurement
5 Hz
Software Included
No
Minimum Storage Temperature
-40 Degrees F
AC Response Calculation
TRMS
Batteries Included
Yes
Weight
550 g
Maximum DC Voltage Measurement
600 V
Minimum Temperature Measurement
-40 Degrees F
Fuse Access
No
Frequency Measurement Resolution
45 Hz
Battery Chemistry
Alkaline
IP Rating
IP42
Minimum/Maximum Memory
Yes
Bar Graph Included
Yes
Minimum Operating Temperature
14 Degrees F
Battery Access
Yes
Maximum Operating Temperature
122 Degrees F
Min-Max-Avg Button Included
Yes
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Parameters Measured
AC Voltage, DC Voltage, Frequency, Resistance, Temperature (K)
Maximum Storage Temperature
140 Degrees F
Minimum DC Voltage Measurement
0 V
AC Voltage Measurement Resolution
0.1 V
Current Leakage Testing
No
Minimum AC Voltage Measurement
0 V
Maximum AC Voltage Measurement
600 V
DC Voltage Measurement Resolution
0.1 V
Bluetooth Compatible
No
Dustproof
No
Waterproof
No
Removable Screen
No
Minimum Resistance Measurement
0.1 ohm

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy 1.0 Percent + 3 (DC, 45 Hz to 500 Hz)2.0 Percent + 3 (500 Hz to 1 kHz), Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000, Special Features Low Impedance Mode Prevents False Readings Due to Ghost Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.