This item is Discontinued.

Zoro Select PVC Cleanout Body, Spigot x FIP, 6 in Pipe Size 41659

This item is Discontinued.

Zoro Select

PVC Cleanout Body, Spigot x FIP, 6 in Pipe Size (Discontinued)

Mfr # 41659
Zoro # G6129566
UPC # 385610050356
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41659
Zoro #
G6129566
UPC #
385610050356
Country of Origin
United States
Specific Fitting Shape
Cleanout Body
Fitting Connection Type
Spigot x FIP
Fitting Schedule/Class
No Schedule
Max. Pressure
Not Rated For Pressure Applications
Connection Type
Spigot, Threaded
Basic Pipe Fitting Shape
Cleanout Body
Item
Cleanout Body
Fittings Sub-Category
Cleanouts
Color
White
Pipe Fitting Material
PVC
Standards
ASTM D3034
Application
Drain, Waste and Vent
Pipe Fitting Connection Type
Spigot x FIP
Specific Pipe Fitting Shape
Cleanout Body
Max. Temp.
73 Degrees F
Basic Pipe Fitting Material
Plastic
Compliance
ASTM
Number of Holes
0
Fitting Side B Type
FIP
Fitting Shape
Adapter
Fitting Side A Type
Spigot
Side 2 Connection Type
Threaded
Side 1 Connection Type
Spigot
Includes Plug
Plug Not Included
Connector Type
Adapter
Fitting Material
PVC
Type
Cleanout Straight
Wire Color
White

Dimensions

Pipe Size - Pipe Fitting
6 in
Pipe Size (Fittings)
6"
Fitting Pipe Size
6 in x 6 in
Pipe Size
6 in
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
6 in
Side 1 Nominal Pipe Size
6 in
Side 2 Nominal Pipe Size
6 in

Description

Cleanout Body, PVC, 6 in, Spigot, 6 in, FIP

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.