Shop Alternate Products
This Product is Discontinued
Graco
Handheld Paint Sprayer, 32 oz., 0.12 gpm (Discontinued)
Mfr # 16N657
Zoro # G5184435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 32 oz.
- Max. Flow 0.12 gpm
- Speed Variable
- Spray Pattern Up to 10"
- Voltage 20VAC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.