Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Hand Tool Kit, No. of Pcs. 6

  • Mfr # 0159-36

  • Zoro # G4790247


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
Long nose pliers 8", Diagonal cutting pliers 8", High leverage side cutting pliers 9", Cabinet tip slotted screwdriver 1/4 x 4", Phillips screwdriver #2 x 4", ProPlus wire stripper 10-18 AWG
Features
Black Phosphate Coated Tips, Cushioned Grips, Handles Marked, High Grade Rust Resistant Chrome Plating, Soft
Tool Storage Type Included
None
Sub-Category
Apprentice 6 piece tool kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0159-36
Zoro #
G4790247
UPC #
783310314004
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
Sockets Not Included

Details

Item
Electronics Tool Kit
Number of Pieces
6
Includes
Long nose pliers 8", Diagonal cutting pliers 8", High leverage side cutting pliers 9", Cabinet tip slotted screwdriver 1/4 x 4", Phillips screwdriver #2 x 4", ProPlus wire stripper 10-18 AWG
Features
Black Phosphate Coated Tips, Cushioned Grips, Handles Marked, High Grade Rust Resistant Chrome Plating, Soft
Tool Storage Type Included
None
Sub-Category
Apprentice 6 piece tool kit
Insulated / Uninsulated
Uninsulated
Electrical and Telecomm Tools Included
10 to 18 AWG, Pro-Plus Wire Stripper
Number of Electrical and Telecomm Tools
1
Tool Kit Product Grouping
Tool Kits
Number of Screwdrivers
2
Nonsparking
No
Screwdrivers Included
Phillips #2 x 4 in, Slotted 1/4 in x 4 in
Tool Families Included
Drivers and Bits, Electrical and Telecom Tools, Pliers
Tool Storage Included
No
Pliers Included
Diagonal Cutting Pliers, Long-Nose Pliers, Specialty Pliers
Number of Pliers
3
Number of Wrenches
0
Number of Inspection and Retrieving Tools
0
Wrenches Included
None
Number of Miscellaneous Tools
0
Number of Cutting Tools
0
Inspection and Retrieving Tools Included
None
Standards
ANSME/ANSI
Cutting Tools Included
None
Putty Knives and Scrapers Included
None
Miscellaneous Tools Included
None
Primary Application
Apprentice Tool Kit
Measurement Type
SAE
Insulated
Uninsulated
Number of Electrical and Telecom Tools
1
Tool Storage Type
None, Tools Only
Abrasives and Finishing Tools Included
None
Sockets, Drive Tools, and Accessories Included
None
Number of Putty Knives and Scrapers
0
HVAC Tools Included
None
Number of Measuring and Testing Tools
0
Measuring and Testing Tools Included
None
Screwdrivers, Keys, and Bits Included
(1) Phillips Screwdriver, (1) Slotted Screwdriver
Number of Plumbing Tools
0
Striking and Struck Tools Included
None
Non-Sparking
No
Number of HVAC Tools
0
Electrical and Telecom Tools Included
(1) Wire Stripper
Foam Inserts Included
No
Number of Abrasives and Finishing Tools
0
Plumbing Tools Included
None
Number of Screwdrivers, Keys, and Bits
2
Number of Sockets, Drive Tools, and Accessories
0
Number of Striking and Struck Tools
0

Description

When you are looking for a tool kit that contains everything you need to get started, the Greenlee 0159-36 General Hand Tool Kit is your best choice. It offers 6 pieces in all, which include electrical and telecomm tools. This general hand tool kit comes with 6 pieces in total, including electrical and telecomm tools. The 8-in diagonal cutting pliers can cut through small wires or even thin sheet metal, while the 9-in long nose pliers offer more leverage than standard pliers. The 8-in side cutters help to cut hard wire without damaging the blade. The screwdrivers included in this set are Phillips #2 x 4 in and slotted 1/4 x 4 in size. When it comes to getting the job done quickly and efficiently, you will definitely want to equip yourself with the Greenlee 0159-36 General Hand Tool Kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.