This item is Discontinued.

Hobart Welding Products MIG Welder, Handheld, 115VAC 500495

MIG Welder, Handheld, 115VAC (Discontinued)

  • Mfr # 500495
  • Zoro # G2160417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500495
Zoro #
G2160417
UPC #
715959304801
Country of Origin
United States

Dimensions

Stainless Steel - Material Thickness
16 to 12 ga.
Overall Height
16-7/8"
Overall Depth
12-1/8"
Overall Width
9-7/8"
Wire Size
0.030" to 0.035"
Mild Steel - Material Thickness
20 ga. to 3/16"

Details

Item
Mig Welder
Series
Handler(R) 125
Output Range
30 to 125A DC
Features
4 Output Voltage Settings w/Wire Feed Speed Tracking, Built-in Contactor, Durable Feed Head with Quick-Release, Drive Roll Tension Lever, Dual-Groove Quick-Change Drive Roll, Short Circuit Protection, Self-Resetting thermal Overload, Self-Resetting Motor Protection, Upgradeable for Welding with Gas
Portability
Handheld Portable
Input Amps
20
Welding Processes
Flux Core, MIG
Duty Cycle
20%
Input Voltage
120VAC
Standards
UL/CSA
Welded Material
Mild Steel, Stainless Steel
Phase
1
Application
Home, Farm and Ranch and Light Fabrication Projects, Mower Decks/Brackets Grills/Smokers, Fences/Gates Firewood Racks, Kennels Metal Furniture, Signs Machinery and Window Security Guards Auto Repair
Includes
Gun, 10 ft. Work Cable w/Clamp, 0.030 In Self-Shielding Flux-Cored Wire, 0.030 In Contact Tips, Spool shaft for 4 In Spools
Hz
60
Rated Output
85A @ 17.5VDC

Description

Mig Welder, Series Handler(R) 125, Input Voltage 120V AC, Phase 1, Welding Processes Flux Core, MIG, Includes Gun, 10 ft Work Cable w/Clamp, 0.030 In Self-Shielding Flux-Cored Wire, 0.030 In Contact Tips, Spool shaft for 4 In Spools, Application Home, Farm and Ranch and Light Fabrication Projects, Mower Decks/Brackets Grills/Smokers, Fences/Gates Firewood Racks, Kennels Metal Furniture, Signs Machinery and Window Security Guards Auto Repair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.