Shop HOBART FILLER METALS

MIG Welding Wire, 70S6, 0.030, 11lb

  • Mfr # 6ETL4

  • Zoro # G3523974


product price: 
$
71.99
/ea

Key Features

Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Carbon Steel
Weight
11 lb
For Material Type
Carbon Steel to Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6ETL4
Zoro #
G3523974
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.03 in
Spool Diameter
8 in
Spool Width
2 in
Arbor Hole Diameter
2 in

Details

Item
Mig Welding Wire
Welding Current Designation
DCEP
Shielding Type
Gas-Shielded
Material
Carbon Steel
Weight
11 lb
For Material Type
Carbon Steel to Carbon Steel
Process
MIG Welding (GMAW)
Wire Type
Solid
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Series
ER70S-6
AWS Classification
ER70S-6
Spool Type
Plastic Spool
Tensile Strength
70,000 psi
Container Type
Spool
Standards
AWS A5.18
Tensile Strength (As Welded)
70 ksi
Elongation (As Welded)
22%
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
58 ksi
Finish/Coating
Copper-Coated
Elongation (Minimum Required)
22 %
Tensile Strength (Minimum Required)
70 ksi
Compatible Shielding Gas
75% Argon/25% Carbon Dioxide
Yield Strength (As Welded)
58 ksi

Description

Mig Welding Wire, AWS Classification ER70S-6, Material Carbon Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series ER70S-6, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.