Shop HOMZ

Stackable Storage Tote W/ Lid, 28 gal, 28-3/4 in L x 16 in W x 18-1/4 in H, Clear, Polypropylene

  • Mfr # 3450GRPRCL.06

  • Zoro # G4180741


product price:  $25.69
/ea

Key Features

Overall Height
18-1/4 in
Overall Length
28-3/4 in
Overall Width
16 in
Type
Stackable
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3450GRPRCL.06
Zoro #
G4180741
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18-1/4 in
Overall Length
28-3/4 in
Overall Width
16 in
Overall L x W x H
28-3/4 in L x 16 in W x 18-1/4 in H
Inside Width
12 in
Inside Height
17 1/2 in
Inside Length
21 1/2 in
Bottom Inside Length
21 1/2 in
Top Inside Length
21 1/2 in
Top Inside Width
12 in
Bottom Inside Width
12 in

Details

Type
Stackable
Volume Capacity
28 gal
Material
Polypropylene
Load Capacity
112 qt.
Color
Clear
Item
Storage Tote W/ Lid
Includes
Lid
Shape
Rectangular
Stackable
Stacking Capable
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Nestable
Nesting Capable
Includes Lid
Lid Included
Lid Color
Clear
Body Color
Clear
Lid Locking Type
Latches
Ventilated
Not Ventilated
Edge/Corner Design
Rounded
Metal Detectable
Not Metal Detectable
FDA Compliant
Not FDA Compliant
Resistant To
Impact Resistant
NSF Certified
Not NSF Certified

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Clear, Lid Color Clear, Nestable Nesting Capable, Overall Height 18 1/4 in, Overall Length 28 3/4 in, Overall Width 16 in, Resistant To Impact Resistant, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 28 gal, Weight Capacity Not Applicable, NSF Certified Not NSF Certified, Bottom Inside Length 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.