CAD
Shop HONEYWELL

Pressure Switch - 5000 Series, SPST-NC, 51-90 psi, 1/8" MNPT, IP54

  • Mfr # 76064-B00000600-01
  • Zoro # G4955587
CAD Available

product price: 
$
80.39
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
SPST-NC
Pressure Connection Type
1/8" NPT
Range
51 to 90 psi
Factory On Setting
60 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
76064-B00000600-01
Zoro #
G4955587
UPC #
-
Country of Origin
Mexico
Item
Pressure Switch
Action
Standard
Contact Form
SPST-NC
Pressure Connection Type
1/8" NPT
Range
51 to 90 psi
Factory On Setting
60 psi
AC Contact Rating
0.5A @ 240V, 1A @ 120V
Series
5000
Pressure Switch Port Type
1/8-27 in MNPT
DC Contact Rating
15A @ 6V, 4A @ 24V, 8A @ 12V
Pressure Switch Factory On/Off Setting
60 psi
Pressure Switch Electrical Contact Form
SPST-NC
Actuation Type
Diaphragm
Pressure Switch Differential
51 to 90 psi
Pressure Switch Range
51 to 90 psi
IP Rating
IP54
Pressure - Maximum
150 psi
Differential Pressure - Minimum
51 psi
Pressure - Minimum
0.5 psi
Proof Pressure
500 psi
Differential Pressure - Maximum
90 psi
Deadband Adjustability
Adjustable
CAD Available
Yes
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
Not Rated
Actuator Style
Diaphragm

Dimensions

Overall Height
2.3 in
Overall Width
1.47 in

Description

Honeywell's 5000 Series Pressure Switch is rated for use within the specified pressure and electrical ranges and features a compact, constructed with materials as specified; durability may vary depending on conditions. This pressure switch uses a Kapton diaphragm for compatibility with various fluids and includes adjustable settings within the specified range. It comes factory set with an on setting of 60 psi and is designed to be compatible with Metri-Pack connectors.

Key Features:

  • Contact Form: SPST-NC (Single Pole Single Throw - Normally Closed)
  • Actuation Type: Diaphragm
  • Pressure Range: Adjustable from 51 to 90 psi
  • Factory On Setting: 60 psi
  • AC Contact Rating: 0.5A @ 240V, 1A @ 120V
  • DC Contact Rating: 15A @ 6V, 8A @12V, 4A @24V
  • Pressure Connection Type/Port Type: 1/8-27" MNPT (Male National Pipe Thread)
  • Maximum Pressure:150 psi; Minimum Pressure:0.5 psi; Proof Pressure: up to 500 psi
  • IP54 rated enclosure for limited dust ingress and water spray protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.