Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Screw Terminals, Black, White

  • Mfr # HBL5269C
  • Zoro # G2032852

product price: 
$
32.00
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5269C
Zoro #
G2032852
UPC #
783585173252
Country of Origin
United States
Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap or Cover
IP Rating
IP20
Standards
CSA Certified, NEMA WD-6, UL Listed
Resistance Properties
Dust Ignition Proof, Moisture Resistant, Weather Resistant
Voltage
125VAC
Power Indicator
No
HP
1/2 hp
Grade
Industrial
Corrosion Resistant
No
Material
Nylon
Antimicrobial
No
Special Features
Moisture, Dust, and Weather Resistant
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic Elastomer
Insulation Material
Nylon
For Environment
Dry
Power Indicating Light
No
Market
Commercial, Industrial
Polarized
Yes
Horsepower Rating
1/2 hp
Contact Material
Brass
For Location
Indoor
Maximum Operating Temperature
75 Degrees C
Dielectric Strength
Withstands 2,000V minimum.
Weight
0.15 lb
NEMA Configuration
5-15

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.66 in, For Minimum Cable Diameter 0.3 in, Grade Industrial, Grounding Grounded, Horsepower Rating 1/2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products