Shop RUBBERMAID COMMERCIAL

BRUTE 44 gal Round Heavy Duty Plastic Can, Black, None, Plastic, Not Applicable

  • Mfr # FG264360BLA

  • Zoro # G0071294


product price: 
$
69.29
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Container Capacity
44 gal
Series
BRUTE
Container Shape
Round
Height
31 1/2 in
Lid Opening Mechanism
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG264360BLA
Zoro #
G0071294
UPC #
086876183566
Country of Origin
United States
Container Capacity
44 gal
Item
Heavy Duty Plastic Can
Series
BRUTE
Container Shape
Round
Color
Black
Lid Opening Mechanism
None
Material
Plastic
Primary Container Color
Black
Lid Options
No Lid
Includes
Venting Channels, ProTouch(TM) Built-In Handles
Receptacle Container Style
Utility
Finish
UV Protectant
Vented
Yes
For Use With Dolly Mfr. Model Number
FG264000BLA
Container Basic Material
Plastic
Container Mounting Style
Free-Standing
Standards
NSF/ANSI
For Use With
FG264000BLA
Features
Integrated Bag Cinches, Molded Handles and Base Grips, Venting Channels
Lid Connection
Snap Fit
Container Product Grouping
Trash Can
Mobility
Stationary
Location
Indoor/Outdoor
Lid Type
Open
Legend
Waste
Number of Wheels
0
Includes Rigid Liner
Rigid Liner Sold Separately
Includes Caddy
Caddy Not Included
Resistance Properties
UV-Resistant
Includes Ashtray
Ashtray Not Included
Requires Rigid Liner
Rigid Liner Not Required
Includes Dolly
Dolly Not Included
Includes Wheels
Wheels Not Included
Compatible Manufacturer Lid Part Number
FG264560BLA
Container Material
Plastic
Product Type
Trash Can

Description

The Rubbermaid Commercial vented BRUTE container has innovative venting channels make lifting out liners up to 50% easier, improving productivity and reducing the risk of injury. The proprietary design constructed with the highest quality material plus a UV inhibitor ensures long life in even the most extreme commercial environments. Guaranteed to never fade, warp, crack, or crush.


Features and Benefits:
Integrated cinches secure the liner, allowing for efficient knot free liner changes. Tested to 20,000 cycles.
Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads.
Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments.
Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers.
Rim features integrated rib structure to increase strength and resist crushing.
Stackable design enables nesting for easy transport and storage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.