Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carhartt Insulated Coveralls, Chest 34In., Brown X01 BRN SHT 34

Insulated Coveralls, Chest 34In., Brown (Discontinued)

  • Mfr # X01 BRN SHT 34
  • Zoro # G0096135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X01 BRN SHT 34
Zoro #
G0096135
UPC #
035481089039
Country of Origin
Mexico

Dimensions

Size
S
Fits Waist Size
28"
Fits Chest Size
34"

Details

Item
Insulated Coveralls
Color
Brown
Material
Cotton Duck
Fabric Weight
12 oz
Inseam
28"
Insulated
Yes
Closure Type
Snap
Gender
Men's
Hammer Loop
Yes
Number of Outside Pockets
4
Lining Material
100% Nylon Quilt

Description

Insulated Coveralls, Gender Men's, Material Cotton Duck, Fabric Weight 12 oz, Number of Outside Pockets 4, Color Brown, Inseam 28 In., Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.