Shop TILLMAN
See all product information
Create Account
850 Welding Gloves, Straight Cuff, Wing Thumb, Premium Elkskin, L, 1 PR
Mfr # 850L
Zoro # G0130462
product price:Â
$
41.99
/pr
Key Features
Glove Size
L
Cuff Material
Cowhide
Application
Stick
Cuff Style
Straight
Glove Back Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850L
- Zoro #
- G0130462
- UPC #
- 608134085001
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Cuff Length
- 6 in
- Length
- 14"
- Glove Length
- 11 in
Description
Welding Gloves, Welding Glove Application Stick, Leather Palm Material Elkskin, Glove Back Material Cowhide, Glove Length 11 in, Glove Leather Grade A, Thumb Style Straight, Glove Cut Gunn - Full Back, Glove Color Family Yellow, Cuff Safety, Glove Size L, Hand Left and Right, Color Tan, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.