Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip Bearing, 5/16 in Bore, 1 Flange, PK5

  • Mfr # MYI-05-05

  • Zoro # G0242636


product price: $4.69
/pk 5, $0.94/ea

Key Features

Max. Pv
3,400
Flange Dia. (In.)
1/2 in
Outside Dia.
3/8 in
Temp. Range (F)
-40 Degrees to 176 Degrees F
Inside Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MYI-05-05
Zoro #
G0242636
UPC #
-
Country of Origin
Germany

Dimensions

Flange Dia. (In.)
1/2 in
Outside Dia.
3/8 in
Inside Dia.
5/16 in
Length
5/16 in
Flange Thickness (In.)
0.0299 in
Max. Housing Dia. (In.)
0.3758 in
Min. Housing Dia. (In.)
0.3744 in
Inside Dia. (In.)
5/16 in
Min. Shaft Dia. (In.)
0.3115 in
Max. Shaft Dia. (In.)
0.3125 in
Outside Dia. (In.)
0.3744 in
Large Flange Dia. (In.)
1/2 in
Outside Height (In.)
0.3125 in
Flange Thickness
1/64 in
Minimum Housing Diameter
0.3744 in
Maximum Shaft Diameter
0.3125 in
Inside Diameter
5/16 in
Outside Diameter
0.374 in
Outside Height
0.313 in
Inside Height
0.284 in
Maximum Housing Diameter
0.3758 in
Large Flange Diameter
1/2 in
Minimum Shaft Diameter
0.3115 in
Bore Diameter
5/16 in
For Shaft Size
0.3115 to 0.3125 in
Overall Length
5/16 in

Details

Item
Clip Bearing
Max. Pv
3,400
Temp. Range (F)
-40 Degrees to 176 Degrees F
Material
Plastic
Lubrication
No Lube System
Application
Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
Type
Flanged
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
176 Degrees F
Color
Anthracite
Maximum PV
3,400 lb/sq in-fpm
Material Grade
M250 Thermoplastic
Resistance Properties
Wear Resistant
Material Group
Plastic
Lubrication Type
Self Lubricating
Standards
RoHS 2 Certified
Number of Flanges
1
Plain Bearing Material
iglide Polymer
For Housing Bore Range
0.3744 to 0.3758 in
Flange Type
Flanged

Description

Clip Bearing, Bore Diameter 5/16 in, Flange Type Flanged, For Housing Bore Range 0.3744 to 0.3758 in, For Shaft Size 0.3115 to 0.3125 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.374 in, Overall Length 5/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.