This item is Discontinued.

Zoro Select Flame Retardant Pad, 72 In. L, 80 In. W 4LGK8

Flame Retardant Pad, 72 In. L, 80 In. W (Discontinued)

  • Mfr # 4LGK8
  • Zoro # G0269272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LGK8
Zoro #
G0269272
UPC #
-
Country of Origin
China

Dimensions

Length
72"
Width
80"

Details

Item
Flame Retardant Pad
Material
Poly Non Woven
Weight
2.04 lb.
Color
Blue

Description

Flame Retardant Pad, Material Poly Non Woven, Length 72 in, Width 80 in, Color Blue, Weight 2.04 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.