Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clip Bearing, 3/8 in Bore, 1 Flange, PK5

  • Mfr # MYI-06-06

  • Zoro # G0270837


product price: $8.49
/pk 5, $1.70/ea

Key Features

Temp. Range (F)
-40 Degrees to 176 Degrees F
Flange Thickness (In.)
0.0299 in
Flange Dia. (In.)
19/32 in
Outside Dia.
7/16 in
Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MYI-06-06
Zoro #
G0270837
UPC #
-
Country of Origin
Germany

Dimensions

Flange Thickness (In.)
0.0299 in
Flange Dia. (In.)
19/32 in
Outside Dia.
7/16 in
Length
3/8 in
Inside Dia.
3/8 in
Inside Dia. (In.)
3/8 in
Min. Housing Dia. (In.)
0.437 in
Min. Shaft Dia. (In.)
0.374 in
Max. Housing Dia. (In.)
0.4387 in
Max. Shaft Dia. (In.)
0.375 in
Outside Height (In.)
0.375 in
Large Flange Dia. (In.)
5/8 in
Outside Dia. (In.)
0.437 in
Flange Thickness
1/64 in
Large Flange Diameter
19/32 in
Outside Height
0.375 in
Minimum Housing Diameter
0.437 in
Maximum Housing Diameter
0.4387 in
Minimum Shaft Diameter
0.374 in
Outside Diameter
0.437 in
Inside Height
0.346 in
Inside Diameter
3/8 in
Maximum Shaft Diameter
0.375 in
For Shaft Size
0.3740 to 0.3750 in
Overall Length
3/8 in
Bore Diameter
3/8 in

Details

Temp. Range (F)
-40 Degrees to 176 Degrees F
Item
Clip Bearing
Max. Pv
3,400
Lubrication
No Lube System
Material
Plastic
Type
Flanged
Application
Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal
System of Measurement
Inch
Maximum Temperature
176 Degrees F
Color
Anthracite
Minimum Temperature
-40 Degrees F
Standards
RoHS 2 Certified
Material Grade
M250 Thermoplastic
Plain Bearing Material
iglide Polymer
For Housing Bore Range
0.437 to 0.4387 in
Maximum PV
3,400 lb/sq in-fpm
Lubrication Type
Self Lubricating
Number of Flanges
1
Material Group
Plastic
Resistance Properties
Wear Resistant
Flange Type
Flanged

Description

Clip Bearing, Bore Diameter 3/8 in, Flange Type Flanged, For Housing Bore Range 0.437 to 0.4387 in, For Shaft Size 0.3740 to 0.3750 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.437 in, Overall Length 3/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.