This item is Discontinued.

Rubbermaid Dual-Handle Utility Cart with Lipped Plastic Shelves, High Density Structural Foam, (2) Raised FG9T6571BEIG

Dual-Handle Utility Cart with Lipped Plastic Shelves, High Density Structural Foam, (2) Raised (Discontinued)

  • Mfr # FG9T6571BEIG
  • Zoro # G0276227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG9T6571BEIG
Zoro #
G0276227
UPC #
086876173802
Country of Origin
Unknown

Dimensions

Overall Height
36 in
Overall Length
31 1/2 in
Overall Width
16 1/2 in
Caster Dia.
3"
Shelf Length
27 in
Handle Height
36 in
Lip Height
3/4 in
Top Shelf Height
36 in
Caster Width
3/4"
Shelf Width
16 1/4 in
Shelf LxW
27 in x 16-1/4 in
Overall LxWxH
31-1/2 in x 16-1/2 in x 36 in
Top Shelf Lip Height
11/16 in
Shelf Lip Height
11/16 in
Caster Wheel Dia.
3 in
Bottom Shelf Lip Height
11/16 in

Details

Material
High Density Structural Foam
Color
Beige
Load Capacity
100 lb
Item
Dual-Handle Utility Cart with Lipped Plastic Shelves
Wheel Type
3" Dia. Rubber
Handle Type
(2) Raised
Number of Shelves
3
Assembled/Unassembled
Unassembled
Shelf Material
Polypropylene
Caster Material
Rubber
Includes
Easy-to-clean smooth surfaces, User-friendly handles on each end enhances mobility.
Shelf Color
Beige
Handle Included
Yes
Electrical Included
No
Distance Between Top and Middle Shelf
12 in
Leg Color
Silver
Capacity per Shelf
33 lb
Non-Marking
Yes
Utility Cart Shelf Style
Lipped
Cart Shelf Style
Lipped
Distance Between Shelves
11 3/4 in, 12 in
Distance Between Middle and Bottom Shelf
11 1/2 in
Utility Cart Item
Service Cart
Leg Material
Polypropylene
Caster Type
(4) Swivel
Standards
CSA, NSF, UL
Number of Drawers
0
Number of Compartments
0
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Includes Electrical Outlets
No
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard

Description

Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 100 lb, Shelf Length 27 in, Shelf Width 16 1/4 in, Top Shelf Height 36 in, Distance Between Shelves 11 3/4 in, 12 in, Distance Between Top and Middle Shelf 12 in, Distance Between Middle and Bottom Shelf 11 1/2 in, Handle Type (2) Raised, Handle Height 36 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.