Shop BLACKBURN

Mechanical Lug, 4 AWG Max, 1 Conductor, 1 Hole, 9/32 in Stud, Copper

  • Mfr # L70

  • Zoro # G0279657

CAD Available

product price:  $5.25
/ea

Key Features

CAD Drawing
Connector Type
Compact
For Conductor Material
Copper
For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
Number of Conductors
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L70
Zoro #
G0279657
UPC #
783786130023
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
14 AWG
For Maximum Wire Size
4 AWG
For Stud Size
9/32 in
Hole Diameter
0.28 in
Tongue Width
0.53 in
Width
0.53 in
Max. Conductor Size
4 AWG Stranded
Length
1.13 in
Stud Size
9/32 in
Min. Conductor Size
14 AWG Solid
Length (Straight Wireway)
1.13 in
Overall Width
0.53 in
Overall Depth
9/16 in
For Stranded Copper Wire Size - Maximum
4 AWG
For Stranded Copper Wire Size - Minimum
14 AWG
Tongue Length
0.66 in
Overall Length
1.13 in
Tongue Thickness
0.09 in
Wire Rope Length
1.13 in

Details

Item
Mechanical Lug
Connector Type
Compact
For Conductor Material
Copper
Number of Conductors
1
Number of Terminations
1
Number of Holes
1
Body Material
Copper
Maximum Voltage
1,000 V
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed, UL486A/B
Head Style
Slotted
No. of Holes
1
Material
Electrolytic Copper
No. of Conductors
1
Screw Material
Steel
Screw Finish
Zinc Plated
Special Features
Cold Forged from Pure Electrolytic Copper With 99 Percent Conductivity
Type
Copper Connectors
Standard
UL E9809
Insulation
None
Features
Cold forged from pure electrolytic copper with 99 percent conductivity.
CAD Available
Yes
Connection Orientation
Compact
Contact Finish
Unplated

Description

Mechanical Connector, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, For Stud Size 9/32 in, Head Style Slotted, Number of Holes 1, Hole Diameter 0.28 in, Hole Spacing Not Applicable, Body Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 1,000 V, Number of Conductors 1, Number of Terminations 1, Tongue Length 0.66 in, Tongue Width 0.53 in, Tongue Thickness 0.09 in, Connector Type Compact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.