Digital Sound Level Meter, 40 to 130 dB

  • Mfr # 407730
  • Zoro # G0283001
product price: 
$
114.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-2 dB
Standards
CE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
407730
Zoro #
G0283001
UPC #
793950407301
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Battery Size
AAA
Manufacturer Warranty Length
2 yr
Fits Chest Size
Bar Graph Display, Data Logging

Details

Item
Sound Level Meter
Includes
Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-2 dB
Standards
CE
Frequency Range
300 Hz to 8 kHz
Display
2000 count LCD
Resolution
0.1 db
dB Range
40 to 130 dB
Output Jack
Yes
Interface
AC Output
Features
Bar Graph Display, Data Logging
Output Type
AC Analog
Minimum Operating Temperature
32 Degrees F
Minimum Frequency Measurement
300 Hz
Maximum Operating Temperature
122 Degrees F
Battery Run Time
30 hr
Sound Level Measurement Resolution
0.1 dB
Range Type
Auto
Digital Display Screen Type
LCD
Product Type
Sound Level Meter
Includes Software
No Software Included
Maximum Sound Level Measurement
130 dB
Sound Level Measurement Accuracy
+/-2 dB
Maximum Frequency Measurement
8 kHz
Number of Records Stored
2
Number of Batteries Required
4
Batteries Included
Yes
Minimum Sound Level Measurement
40 dB
Battery Voltage
1.5V

Description

Sound Level Meter, Includes Microphone, Windscreen, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 300 Hz, Minimum Sound Level Measurement 40 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-2 dB, Sound Level Measurement Resolution 0.1 dB, Interface AC Output, Features Bar Graph Display, Data Logging, Includes Software No Software Included, Range Type Auto

Restrictions

Hazardous material

Ratings & reviews